Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-3N1Wfin-Blk
Mfr # AWP0F-31E
Zoro # G4074927
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 12.82 in L x 5.15 in H
- Number of Gangs 6
- Length 16.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-31E
- Zoro # G4074927
- UPC # 78477605011
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 12.82 in L x 5.15 in H |
Length | 16.2500 in |
Height | 6.2500 in |
Details
Color | Black |
Number of Gangs | 6 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Mounting | Wall |
Series | AWPO |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Cutout | 2.63 in H x 1.32 in W |
Description
Renoir II Wall Plate For Use With 3 Narrow 1 Wide Dimers No Fins Removed - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- LINEMASTER Clipper - Single, Maintained (634-DA)
- MONOPRICE WallPlate, Blank, 4 Hole, White (6731)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Wallplates P17-W (88007)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- FAITH 1-Gang Decorator Screwless Wall Plates, 4.68in x 2.93in, Fits GFCI, USB Receptacle, Dimmers, White (SWP1-WH-01)
- Leviton Wall Plates