Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-3N1W0Fn-Wht
Mfr # AWP00-31W
Zoro # G4080247
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 11.04 in L x 5.15 in H
- Number of Gangs 6
- Length 16.2500 in
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-31W
- Zoro # G4080247
- UPC # 78477599747
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 11.04 in L x 5.15 in H |
Length | 16.2500 in |
Height | 6.2500 in |
Details
Color | White |
Number of Gangs | 6 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Series | AWPO |
Cutout | 2.63 in H x 1.32 in W |
Description
Renoir II Wall Plate For Use With 3 Narrow 1 Wide Dimers Standard Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (CR15-W)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS262)
- APC Power Cord, L6-30P, SJT, 8 ft., Blk, 24A, 12/3 (AP9896)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- Leviton Wall Plates