Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-3N1W0Fn-Ivr
Mfr # AWP00-31I
Zoro # G4052563
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.2500 in
- Height 6.2500 in
- Type Wallplate
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-31I
- Zoro # G4052563
- UPC # 78477605394
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 16.2500 in |
Height | 6.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 3 Narrow 1 Wide Dimers Standard Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON EBUS Horizontal Outdoor TempRH Sensor (ASM01836)
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CM PDT 10)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.1A, 600V AC, Non-Indicating (KTK-R-1/10)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- Leviton Wall Plates