Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-3N1W0Fn-Gry
Mfr # AWP00-31G
Zoro # G4077395
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 11.04 in L x 5.15 in H
- Number of Gangs 6
- Height 6.2500 in
- Length 16.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-31G
- Zoro # G4077395
- UPC # 78477605509
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 11.04 in L x 5.15 in H |
Height | 6.2500 in |
Length | 16.2500 in |
Details
Color | Gray |
Number of Gangs | 6 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Description
Renoir II Wall Plate For Use With 3 Narrow 1 Wide Dimers Standard Fins Removed - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (10250T20LB)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- RACO Electrical Box Cover, 2 Gang, Square, 807C, Receptacle (807C)
- PANDUIT Cable Tie, 15.1", Nylon, Gray, PK1000 (BT4S-M5)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- Leviton Lighting Controls