Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-3N1W0Fn-Blk
Mfr # AWP00-31E
Zoro # G4074394
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.2500 in
- Height 6.2500 in
- Type Wallplate
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-31E
- Zoro # G4074394
- UPC # 78477605554
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 16.2500 in |
Height | 6.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 3 Narrow 1 Wide Dimers Standard Fins Removed - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/2 In, Pk25 (COL0809SS)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-025-100)
- SQUARE D 600VAC Definite Purpose Contactor 2P 20A, Number of Poles: 2 (8910DP12V02Y248)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- Leviton Lighting Controls