Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-3N0Wfin-Lta
Mfr # AWP0F-30T
Zoro # G4070368
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Size 8.29 in L x 5.15 in H
- Number of Gangs 4
- Height 6.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-30T
- Zoro # G4070368
- UPC # 78477604472
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 8.29 in L x 5.15 in H |
Height | 6.2500 in |
Length | 12.2500 in |
Details
Color | Light Almond |
Number of Gangs | 4 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Mounting | Wall |
Series | AWPO |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 3 Narrow Dimers No Fins Removed - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photo Control Receptacle Mount Only (K121)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21037R)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, 24V DC or 24...240V AC DC (RE17RMEMU)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- Leviton Lighting Controls