Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-3N0Wfin-Ivr
Mfr # AWP0F-30I
Zoro # G4029262
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 8.29 in L x 5.15 in H
- Number of Gangs 4
- Type Wallplate
- Length 12.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-30I
- Zoro # G4029262
- UPC # 78477613788
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 8.29 in L x 5.15 in H |
Length | 12.2500 in |
Height | 6.2500 in |
Details
Color | Ivory |
Number of Gangs | 4 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi Gangs |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 3 Narrow Dimers No Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX WH)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (GNF321RA)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ82)
- Leviton Lighting Controls