Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-3N0Wfin-Gry
Mfr # AWP0F-30G
Zoro # G4074543
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wallplate
- Height 6.2500 in
- Length 12.2500 in
- Width 6.25 in
- Application Multi-Gang Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-30G
- Zoro # G4074543
- UPC # 78477604939
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 6.2500 in |
Length | 12.2500 in |
Width | 6.25 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 3 Narrow Dimers No Fins Removed - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLR-3)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- S&G TOOL AID BUSHING SPLITTER (SG91200)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON Wallplates P128 (86078)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- Leviton Lighting Controls