Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-3N0W0Fn-Lta
Mfr # AWP00-30T
Zoro # G4077133
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.2500 in
- Type Wallplate
- Height 6.2500 in
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP00-30T
- Zoro # G4077133
- UPC # 78477605233
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 12.2500 in |
Height | 6.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 3 Narrow Dimers Standard Fins Removed - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Two Hole Lug Connector, 1000 kcmil, PK6 (31178)
- NVENT CADDY Conduit Clamp, 2-1/2 In EMT, Silver (SCH48B)
- ZORO SELECT 15A Locking Connector 2P 3W 125VAC L5-15R BK/WT (4732NC)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97093)
- Leviton Lighting Controls