Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-3N0W0Fn-Ivr
Mfr # AWP00-30I
Zoro # G4079994
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 6.51 in L x 5.15 in H
- Number of Gangs 4
- Height 6.2500 in
- Length 12.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-30I
- Zoro # G4079994
- UPC # 78477605417
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 6.51 in L x 5.15 in H |
Height | 6.2500 in |
Length | 12.2500 in |
Details
Color | Ivory |
Number of Gangs | 4 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 3 Narrow Dimers Standard Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect Switch, 80 A, 480V AC (VLS3P080D2)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- HUBBELL Connectr, 3R, 4X, 12, Male, Brwn, 2/0 to 4/0 (HBL400MBN)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- Leviton Lighting Controls