Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N2Wfin-Gry
Mfr # AWP0F-22G
Zoro # G4073405
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 14.65 in L x 5.15 in H
- Number of Gangs 7
- Height 6.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-22G
- Zoro # G4073405
- UPC # 78477604861
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 14.65 in L x 5.15 in H |
Height | 6.2500 in |
Length | 16.2500 in |
Details
Color | Gray |
Number of Gangs | 7 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Series | AWPO |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 2 Narrow 2 Wide Dimers No Fins Removed - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Terminal Adapter, 3 in MPT x Socket, 396 in Dia, 266 in L, PVC, Gray (E943L-CAR)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 2 Pole, 277/480V AC (EDB24050)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 10A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-10)
- NVENT HOFFMAN Support Hanger, fits 4.00x4.00, Gray, Steel (F44GSH)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Red (51101)
- Leviton Wall Plates