Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N2Wfin-Blk
Mfr # AWP0F-22E
Zoro # G4079337
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.2500 in
- Length 16.2500 in
- Type Wallplate
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-22E
- Zoro # G4079337
- UPC # 78477605028
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 6.2500 in |
Length | 16.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 2 Narrow 2 Wide Dimers No Fins Removed - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLK)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- Leviton Wall Plates