Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N2W0Fn-Lta
Mfr # AWP00-22T
Zoro # G4052457
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Size 13.76 in L x 5.15 in H
- Number of Gangs 6
- Height 6.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-22T
- Zoro # G4052457
- UPC # 78477605226
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 13.76 in L x 5.15 in H |
Height | 6.2500 in |
Length | 16.2500 in |
Details
Color | Light Almond |
Number of Gangs | 6 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Series | AWPO |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Cutout | 2.63 in H x 1.32 in W |
Description
Renoir II Wall Plate For Use With 2 Narrow 2 Wide Dimers Standard Fins Removed - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 3", PK10 (KO708)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ262W)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- Leviton Wall Plates