Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N2W0Fn-Ivr
Mfr # AWP00-22I
Zoro # G4077544
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 13.76 in L x 5.15 in H
- Number of Gangs 6
- Height 6.2500 in
- Length 16.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP00-22I
- Zoro # G4077544
- UPC # 78477605400
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 13.76 in L x 5.15 in H |
Height | 6.2500 in |
Length | 16.2500 in |
Details
Color | Ivory |
Number of Gangs | 6 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Cutout | 2.63 in H x 1.32 in W |
Description
Renoir II Wall Plate For Use With 2 Narrow 2 Wide Dimers Standard Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- SOUTHWIRE Bldg Wire, THHN, 12AWG, Blk, Wht, Grn, 350 ft (58453303)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- LITTELFUSE Fuse - Midi 32Vdc 50A 1Pc Card (0MID050.XP)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- Leviton Wall Plates