Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N2W0Fn-Blk
Mfr # AWP00-22E
Zoro # G4074787
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 13.76 in L x 5.15 in H
- Number of Gangs 6
- Length 16.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-22E
- Zoro # G4074787
- UPC # 78477605592
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 13.76 in L x 5.15 in H |
Length | 16.2500 in |
Height | 6.2500 in |
Details
Color | Black |
Number of Gangs | 6 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 2 Narrow 2 Wide Dimers Standard Fins Removed - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Cable Protector End Cap, 1 Channel, PK2 (US/ECAP22QSW)
- GE Molded Case Circuit Breaker, TEY Series 50A, 2 Pole, 277/480V AC (TEY250)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- Leviton Wall Plates