Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N1Wfin-Gry
Mfr # AWP0F-21G
Zoro # G4081035
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 10.12 in L x 5.15 in H
- Number of Gangs 5
- Type Wallplate
- Length 12.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-21G
- Zoro # G4081035
- UPC # 78477604809
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 10.12 in L x 5.15 in H |
Length | 12.2500 in |
Height | 6.2500 in |
Details
Color | Gray |
Number of Gangs | 5 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Description
Renoir II Wallplate. For Use With 2 Narrow Dimmers And 1 Wide Dimmers With No Fins Removed. Color=Gray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HSN-100 1/2 Blk 6)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70F)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5B)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- Leviton Wall Plates