Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N1W0Fn-Lta
Mfr # AWP00-21T
Zoro # G4047977
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wallplate
- Height 6.2500 in
- Length 12.2500 in
- Application Multi-Gang Applications
- Environmental Conditions -10 to +40 DEG C;Humidity (0 to 90 PCT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-21T
- Zoro # G4047977
- UPC # 78477605240
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 6.2500 in |
Length | 12.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 2 Narrow 1 Wide Dimers Standard Fins Removed - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMAX 5.5 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABU44Z)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 (HSN-100 3/4 Blk 6)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- Leviton Lighting Controls