Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N1W0Fn-Ivr
Mfr # AWP00-21I
Zoro # G4073886
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 9.23 in L x 5.15 in H
- Number of Gangs 4
- Type Wallplate
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-21I
- Zoro # G4073886
- UPC # 78477605387
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 9.23 in L x 5.15 in H |
Height | 6.2500 in |
Length | 12.2500 in |
Details
Color | Ivory |
Number of Gangs | 4 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Series | AWPO |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 2 Narrow 1 Wide Dimers Standard Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Push Buttn Cntrol Station, 1NC, Mshrm Head (A22EM02B)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CTD244210)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-60, Size 00 (SD01480)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- Leviton Lighting Controls