Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N1W0Fn-Gry
Mfr # AWP00-21G
Zoro # G4075198
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 9.23 in L x 5.15 in H
- Number of Gangs 4
- Height 6.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-21G
- Zoro # G4075198
- UPC # 78477605561
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 9.23 in L x 5.15 in H |
Height | 6.2500 in |
Length | 12.2500 in |
Details
Color | Gray |
Number of Gangs | 4 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 2 Narrow 1 Wide Dimers Standard Fins Removed - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket (H3CR-F8AC100-240/DC100/125)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRLB150)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- MERSEN Forklift Limiter Fuse, ACL Series, 60 A, Time Delay, 125V AC, Bolt-On (ACL60)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEGRAND Urge Protective Duplex Receptacle, Number of Gangs: 1 Nylon, Matte Finish, White (5262WSP)
- Leviton Wall Plates