Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N1W0Fn-Blk
Mfr # AWP00-21E
Zoro # G4077657
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wallplate
- Height 6.2500 in
- Length 12.2500 in
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP00-21E
- Zoro # G4077657
- UPC # 78477605622
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 6.2500 in |
Length | 12.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 2 Narrow 1 Wide Dimers Standard Fins Removed - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CABLE TIES Cable Tie, 36 in., 175 lb, UV Black Nylon, 50PK (CD36B50)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: Yes (LC2K0601F7)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD71)
- GE Magnetic Coil, 460-480V, NEMA Sz 4 (55-501463G004)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- Leviton Wall Plates