Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N0W-Fins-W
Mfr # AWP0F-20W
Zoro # G4086224
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 5.59 in L x 5.15 in H
- Number of Gangs 2
- Height 0.38 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-20W
- Zoro # G4086224
- UPC # 78477510056
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.59 in L x 5.15 in H |
Height | 0.38 in |
Length | 6.00 in |
Width | 7.75 in |
Details
Color | White |
Number of Gangs | 2 |
Application | For multi gangs applications |
Thickness | 1/4 in |
Product Type | Wallplate |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Mounting | WALL |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Left On, 2 Narrow Dimmers Supported, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 7/365 Days, 20A (ET2715C)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54KC)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS003)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SBO2V08)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- Leviton Wall Plates