Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N0W-Fins-I
Mfr # AWP0F-20I
Zoro # G4086635
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Length 6.00 in
- Width 7.75 in
- Height 0.38 in
- Application For multi gangs applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-20I
- Zoro # G4086635
- UPC # 78477510407
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 6.00 in |
Width | 7.75 in |
Height | 0.38 in |
Details
Color | Ivory |
Application | For multi gangs applications |
Product Type | Wallplate |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Left On, 2 Narrow Dimmers Supported, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-125-0-1)
- LEVITON Locking Plug (7765C)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2Z-DC24)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- Leviton Lighting Controls