Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N0W-Fin-La
Mfr # AWP0F-20T
Zoro # G4085542
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Size 5.59 in L x 5.15 in H
- Number of Gangs 2
- Height 0.38 in
- Width 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-20T
- Zoro # G4085542
- UPC # 78477510063
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.59 in L x 5.15 in H |
Height | 0.38 in |
Width | 7.75 in |
Length | 6.00 in |
Details
Color | Light Almond |
Number of Gangs | 2 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Series | AWPO |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Left On, 2 Narrow Dimmers Supported, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 3 Wire Ground Monitoring Plug 125VAC 30A (L530PGCM)
- MERSEN Fuse, GSA Series, Time Delay, 6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA6)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-300-38-EC)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- Leviton Lighting Controls