Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N0W-0Fin-W
Mfr # AWP00-20W
Zoro # G3988748
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 4.7 in L x 5.15 in H
- Number of Gangs 2
- Width 7.75 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-20W
- Zoro # G3988748
- UPC # 78477509555
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.7 in L x 5.15 in H |
Width | 7.75 in |
Length | 6.00 in |
Height | 0.38 in |
Details
Color | White |
Number of Gangs | 2 |
Product Type | Wallplate |
Construction | Renoir II Architectural Wall Box Dimmers |
Cutout | 2.63 in H x 1.32 in W |
Series | AWPO |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Thickness | 1/4 in |
Application | Multi Gangs |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Removed, 2 Narrow Dimmers Supported, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 15A, Time-Delay, 600V, Cylindrical (ECSR15)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76072)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BH043)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Outdoor Cvr Plate (4976-GY)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- Leviton Lighting Controls