Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N0W-0Fin-I
Mfr # AWP00-20I
Zoro # G4075112
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 4.7 in L x 5.15 in H
- Number of Gangs 2
- Length 6.00 in
- Height 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-20I
- Zoro # G4075112
- UPC # 78477509487
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.7 in L x 5.15 in H |
Length | 6.00 in |
Height | 0.38 in |
Width | 7.75 in |
Details
Color | Ivory |
Number of Gangs | 2 |
Thickness | 1/4 in |
Application | For multi gangs applications |
Product Type | Wallplate |
Series | AWPO |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Removed, 2 Narrow Dimmers Supported, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37D0375B)
- PACKARD 2 Pole 40 Amp 208/240 VAC Contactor (C240C)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SWUSA1)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- Leviton Lighting Controls