Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N0W-0F-Lta
Mfr # AWP00-20T
Zoro # G4077596
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Size 4.7 in L x 5.15 in H
- Number of Gangs 2
- Length 6.00 in
- Height 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP00-20T
- Zoro # G4077596
- UPC # 78477509562
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.7 in L x 5.15 in H |
Length | 6.00 in |
Height | 0.38 in |
Width | 7.75 in |
Details
Color | Light Almond |
Number of Gangs | 2 |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Product Type | Wallplate |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Removed, 2 Narrow Dimmers Supported, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (C10-12)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- Leviton Lighting Controls