Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-2N0W-0F-Gry
Mfr # AWP00-20G
Zoro # G4077456
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Width 7.75 in
- Height 0.38 in
- Length 6.00 in
- Application Multi-Gang Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-20G
- Zoro # G4077456
- UPC # 78477509494
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 7.75 in |
Height | 0.38 in |
Length | 6.00 in |
Details
Color | Gray |
Application | Multi-Gang Applications |
Product Type | Wallplate |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Removed, 2 Narrow Dimmers Supported, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Circuit Breaker, SU201 Series 6A, 1 Pole, 230V AC, C Curve (SU201M-C6)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- TITAN3 TECHNOLOGY 2-Gang Decorator Duplex/Toggle Combo Plastic Wall Plate, White Textured (TPPCW-DT)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- HUBBELL 1-Gang Weatherproof Cover, Horizontal, 1.406 in. Dia., Gray (5152-0)
- Leviton Lighting Controls