Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-1N3Wfin-Lta
Mfr # AWP0F-13T
Zoro # G4067446
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Size 16.48 in L x 5.15 in H
- Number of Gangs 8
- Length 22.2500 in
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-13T
- Zoro # G4067446
- UPC # 78477605646
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 16.48 in L x 5.15 in H |
Length | 22.2500 in |
Height | 6.2500 in |
Details
Color | Light Almond |
Number of Gangs | 8 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Series | AWPO |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Cutout | 2.63 in H x 1.32 in W |
Description
Renoir II Wall Plate For Use With 1 Narrow 3 Wide Dimers Standard Fins Removed - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Metal Detectable Cable Ties, 40#, 8", Blue, PK100 (CTMD25)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 5ft (30-VG-3000B-G2)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8)
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93155)
- Leviton Wall Plates