Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-1N1W-Fins-W
Mfr # AWP0F-11W
Zoro # G4078454
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 7.42 in L x 5.15 in H
- Number of Gangs 3
- Height 0.38 in
- Width 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-11W
- Zoro # G4078454
- UPC # 78477509944
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 7.42 in L x 5.15 in H |
Height | 0.38 in |
Width | 10.5 in |
Length | 6.00 in |
Details
Color | White |
Number of Gangs | 3 |
Thickness | 1/4 in |
Application | For multi gangs applications |
Product Type | Wallplate |
Cutout | 2.63 in H x 1.32 in W |
Series | AWPO |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Left On, 1 Narrow and 1 Wide Dimmer Supported, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK61)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (XTCE012B01C)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Number of Gangs: 1 ABS, White (42080-4WL)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- Leviton Wall Plates