Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-1N1W-Fins-I
Mfr # AWP0F-11I
Zoro # G4077158
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width 10.5 in
- Height 0.38 in
- Length 6.00 in
- Application Multi-Gang Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-11I
- Zoro # G4077158
- UPC # 78477509920
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 10.5 in |
Height | 0.38 in |
Length | 6.00 in |
Details
Color | Ivory |
Application | Multi-Gang Applications |
Product Type | Wallplate |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Left On, 1 Narrow and 1 Wide Dimmer Supported, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-12D)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating, 5 PK (BP/ATC-4-RP)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- Leviton Wall Plates