Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-1N1W-Fin-La
Mfr # AWP0F-11T
Zoro # G4086048
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Size 7.42 in L x 5.15 in H
- Number of Gangs 3
- Height 0.38 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-11T
- Zoro # G4086048
- UPC # 78477509968
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 7.42 in L x 5.15 in H |
Height | 0.38 in |
Length | 6.00 in |
Width | 10.5 in |
Details
Color | Light Almond |
Number of Gangs | 3 |
Thickness | 1/4 in |
Application | For multi gangs applications |
Product Type | Wallplate |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Series | AWPO |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Left On, 1 Narrow and 1 Wide Dimmer Supported, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #7 Ceramic Twist-on Wire Connector, s 8PK (76183)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 48.00x30.00x10.00, Gray, Steel (A48H30CLP)
- 3M Shrink Tubing, 0.375in ID, Clear, 6in, PK10 (FP301-3/8-6"-CLEAR-10-10 PC PKS)
- TRIPP LITE Power Cord, 2-Prong, Euro, C19, 7/7, 16A, 8ft (P050-008)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- PRO-LOK ProLok: Flat Plate- Kaba E-Plex 5000 Series Cylindrical (PRL-EWP-IN650-FP-S)
- Leviton Wall Plates