Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-1N0W-Fins-W
Mfr # AWP0F-10I
Zoro # G4084325
original price:
$6.92
17% off
new price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 2.89 in L x 5.15 in H
- Number of Gangs 1
- Height 0.38 in
- Width 6.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-10I
- Zoro # G4084325
- UPC # 78477509807
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 2.89 in L x 5.15 in H |
Height | 0.38 in |
Width | 6.12 in |
Length | 3.50 in |
Details
Color | Ivory |
Number of Gangs | 1 |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Product Type | Wallplate |
Cutout | 2.63 in H x 1.32 in W |
Mounting | WALL |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Left On, 1 Narrow Dimmer Supported, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P263GY)
- Leviton Wall Plates