Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-1N0W-Fin-Gr
Mfr # AWP0F-10G
Zoro # G4083722
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 6.12 in
- Length 3.50 in
- Height 0.38 in
- Application For multi gangs applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-10G
- Zoro # G4083722
- UPC # 78477509760
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 6.12 in |
Length | 3.50 in |
Height | 0.38 in |
Details
Color | Gray |
Application | For multi gangs applications |
Product Type | Wallplate |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Left On, 1 Narrow Dimmer Supported, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, 100kA at V AC, 10kA at V DC (BP/SC-30)
- HALEX Coupling Emt/Non-Metal 1/2Inch (91530)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Wallplates S182-N (84047-40)
- AMERELLE Wlplt Diamond Plate 2T (955TT)
- Leviton Lighting Controls