Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N4Wfin-Wht
Mfr # AWP0F-4W
Zoro # G4069065
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 18.29 in L x 5.15 in H
- Number of Gangs 9
- Type Wallplate
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-4W
- Zoro # G4069065
- UPC # 78477599235
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 18.29 in L x 5.15 in H |
Height | 6.2500 in |
Length | 22.2500 in |
Details
Color | White |
Number of Gangs | 9 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Mounting | Wall |
Series | AWPO |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Cutout | 2.63 in H x 1.32 in W |
Description
Renoir II Wall Plate For Use With 4 Wide Dimers No Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED250)
- BURNDY Flexible Copper Braid, 24 In (BD24)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- Leviton Lighting Controls