Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N4Wfin-Ivr
Mfr # AWP0F-4I
Zoro # G4086443
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 18.29 in L x 5.15 in H
- Number of Gangs 9
- Height 6.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-4I
- Zoro # G4086443
- UPC # 78477604786
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 18.29 in L x 5.15 in H |
Height | 6.2500 in |
Length | 22.2500 in |
Details
Color | Ivory |
Number of Gangs | 9 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Series | AWPO |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 4 Wide Dimers No Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Coupling Set Scrw Emt In 1/2In (91221)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A604SC)
- SQUARE D Load Center, 12 Spaces, 125A, 120/240V (QO112L125PG)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- Leviton Wall Plates