Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N4Wfin-Blk
Mfr # AWP0F-4E
Zoro # G4073518
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.2500 in
- Height 6.2500 in
- Type Wallplate
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-4E
- Zoro # G4073518
- UPC # 78477605073
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 22.2500 in |
Height | 6.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 4 Wide Dimers No Fins Removed - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR24R)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1.5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1-1/2)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- AMERICAN TACK CO Duplex Plate- Satin Nickel (153999)
- Leviton Lighting Controls