Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N4W0Fn-Ivr
Mfr # AWP00-4I
Zoro # G4076467
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wallplate
- Height 6.2500 in
- Length 16.2500 in
- Application Multi-Gang Applications
- Environmental Conditions -10 to +40 DEG C;Humidity (0 to 90 PCT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP00-4I
- Zoro # G4076467
- UPC # 78477613795
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Height | 6.2500 in |
Length | 16.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 4 Wide Dimers Standard Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- PFLITSCH M25x1.5/BG/PA/TPE/20.0/ST/15 (BG825MS)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLKD004)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 5A, 250V AC, 50A at 250V AC, 5 PK (S506-5-R)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- Leviton Wall Plates