Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N4W0Fn-Gry
Mfr # AWP00-4G
Zoro # G4079653
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.2500 in
- Type Wallplate
- Height 6.2500 in
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-4G
- Zoro # G4079653
- UPC # 78477605431
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 16.2500 in |
Height | 6.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 4 Wide Dimers Standard Fins Removed - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, Differential, 4 to 10InWC (ADPS-07-2-N)
- GE Miniature Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- RACO Conduit Outlet Body, LR Style, 3/4" Hub Sz (LR075)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT2-B)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Steel, Chrome Finish, Gray (SCH13)
- Leviton Wall Plates