Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N4W0Fn-Blk
Mfr # AWP00-4E
Zoro # G4073782
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 15.57 in L x 5.15 in H
- Number of Gangs 7
- Height 6.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-4E
- Zoro # G4073782
- UPC # 78477605530
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 15.57 in L x 5.15 in H |
Height | 6.2500 in |
Length | 16.2500 in |
Details
Color | Black |
Number of Gangs | 7 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Mounting | Wall |
Series | AWPO |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 4 Wide Dimers Standard Fins Removed - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- WIREMOLD Outlet Box Duplex Switch White (2124386)
- Leviton Lighting Controls