Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N3Wfin-Lta
Mfr # AWP0F-3T
Zoro # G4072084
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Size 13.76 in L x 5.15 in H
- Number of Gangs 6
- Type Wallplate
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-3T
- Zoro # G4072084
- UPC # 78477603789
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 13.76 in L x 5.15 in H |
Height | 6.2500 in |
Length | 16.2500 in |
Details
Color | Light Almond |
Number of Gangs | 6 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Series | AWPO |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 3 Wide Dimers No Fins Removed - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Lever Wire Connector, 1.23" L, PK75, PK75 (30-10L25)
- TY-RAP 7.3" L Cable Tie NAT PK 100 (TY525M)
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86102)
- Leviton Lighting Controls