Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N3Wfin-Ivr
Mfr # AWP0F-3I
Zoro # G4083896
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 13.76 in L x 5.15 in H
- Number of Gangs 6
- Length 16.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-3I
- Zoro # G4083896
- UPC # 78477604755
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 13.76 in L x 5.15 in H |
Length | 16.2500 in |
Height | 6.2500 in |
Details
Color | Ivory |
Number of Gangs | 6 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Cutout | 2.63 in H x 1.32 in W |
Series | AWPO |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 3 Wide Dimers No Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO No Thread Swivel Sway Brace (909)
- ZORO SELECT Channel Angle Bracket, Gold (V332Y)
- HUBBELL Brass Insert Pins (IN460DM)
- GE Enclosure, NEMA1, For GE Series CR463 (CR460XE1B)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- Leviton Wall Plates