Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N3Wfin-Blk
Mfr # AWP0F-3E
Zoro # G4074568
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.2500 in
- Height 6.2500 in
- Type Wallplate
- Application Multi-Gang Applications
- Environmental Conditions -10 to +40 DEG C;Humidity (0 to 90 PCT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-3E
- Zoro # G4074568
- UPC # 78477604991
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 16.2500 in |
Height | 6.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 3 Wide Dimers No Fins Removed - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4-3/16" H, 1-1/8" D, Power Inlet (1597NTLTRBKCCD4)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- DAYTON Circuit Breaker, NDB2-63 C6/1 Series 6A, 1 Pole, 277V AC, C Curve (5ZUZ3)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- FAITH Blank Wall Plate Cover, 1-Gang Standard Size Blank Outlet Cover, White, 10PK (BWP1-WH-10)
- Leviton Wall Plates