Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N3W0Fn-Wht
Mfr # AWP00-3W
Zoro # G4086285
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 11.95 in L x 5.15 in H
- Number of Gangs 5
- Type Wallplate
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-3W
- Zoro # G4086285
- UPC # 78477599464
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 11.95 in L x 5.15 in H |
Height | 6.2500 in |
Width | 6.25 in |
Length | 12.2500 in |
Details
Color | White |
Number of Gangs | 5 |
Type | Wallplate |
Thickness | 1/4 in |
Application | For multi gangs applications |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 3 Wide Dimers Standard Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F1)
- LEVITON Wallplates P128 (86078)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, White (CW-6-WH)
- Leviton Wall Plates