Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N3W0Fn-Lta
Mfr # AWP00-3T
Zoro # G4049115
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Size 11.95 in L x 5.15 in H
- Number of Gangs 5
- Type Wallplate
- Length 12.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-3T
- Zoro # G4049115
- UPC # 78477605035
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 11.95 in L x 5.15 in H |
Length | 12.2500 in |
Height | 6.2500 in |
Details
Color | Light Almond |
Number of Gangs | 5 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 3 Wide Dimers Standard Fins Removed - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Plug - 3 Prong 15A 125V, NEMA L5-15P (YGA026)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Green (XB4BK123B5)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black, 1000 Sharp Tip Nylon Tie (222271)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- Leviton Lighting Controls