Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N3W0Fn-Blk
Mfr # AWP00-3E
Zoro # G4073527
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 11.95 in L x 5.15 in H
- Number of Gangs 5
- Length 12.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-3E
- Zoro # G4073527
- UPC # 78477605615
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 11.95 in L x 5.15 in H |
Length | 12.2500 in |
Height | 6.2500 in |
Details
Color | Black |
Number of Gangs | 5 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 3 Wide Dimers Standard Fins Removed - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2159S42-00)
- SQUARE D Cb Undervoltage Trip 2430V Ac/Dc (S33668)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-YL)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Black, PVC Insulation (76512.18.01)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- M-D Sealer Outlet Plate Foam White 87916 (10124)
- Leviton Wall Plates