Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N2Wfin-Lta
Mfr # AWP0F-2T
Zoro # G4068322
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Size 9.23 in L x 5.15 in H
- Number of Gangs 4
- Height 6.2500 in
- Length 12.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-2T
- Zoro # G4068322
- UPC # 78477603796
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 9.23 in L x 5.15 in H |
Height | 6.2500 in |
Length | 12.2500 in |
Details
Color | Light Almond |
Number of Gangs | 4 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 2 Wide Dimers No Fins Removed - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J1)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- QUICKCABLE 12-10 AWG PVC Spade Terminal #8 Stud PK100, Insulation Color: Yellow (160425-100)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- HUBBELL Toggle/Duplex Receptacle Wall Plate, Number of Gangs: 4 Thermoplastic, Smooth Finish, Light Almond (P38LA)
- Leviton Lighting Controls