Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N2Wfin-Blk
Mfr # AWP0F-2E
Zoro # G4075164
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9.23 in L x 5.15 in H
- Number of Gangs 4
- Type Wallplate
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-2E
- Zoro # G4075164
- UPC # 78477604915
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 9.23 in L x 5.15 in H |
Height | 6.2500 in |
Length | 12.2500 in |
Details
Color | Black |
Number of Gangs | 4 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 2 Wide Dimers No Fins Removed - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215VH)
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD21F2L1)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NPJ226)
- Leviton Lighting Controls