Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N2W0Fn-Wht
Mfr # AWP00-2W
Zoro # G4085752
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.2500 in
- Height 6.2500 in
- Width 6.25 in
- Type Wallplate
- Application Multi-Gang Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-2W
- Zoro # G4085752
- UPC # 78477599525
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 12.2500 in |
Height | 6.2500 in |
Width | 6.25 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 2 Wide Dimers Standard Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- CRYDOM Proportional Controller, 40A, 480V Input (RPC4840)
- LEGRAND Full Capacity Tee, Ivory, Steel, Tees (V4015)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Wallplates P128 (86078)
- Leviton Wall Plates