Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N2W0Fn-Ivr
Mfr # AWP00-2I
Zoro # G4077815
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 8.32 in L x 5.15 in H
- Number of Gangs 3
- Height 6.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-2I
- Zoro # G4077815
- UPC # 78477605257
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 8.32 in L x 5.15 in H |
Height | 6.2500 in |
Length | 12.2500 in |
Details
Color | Ivory |
Number of Gangs | 3 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 2 Wide Dimers Standard Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- ANDERSON POWER PRODUCTS SB175 HSG RED BULK (949BK)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (HBL8450A)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LR3D12L)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P13W)
- Leviton Wall Plates