Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N2W0Fn-Gry
Mfr # AWP00-2G
Zoro # G4074306
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 8.32 in L x 5.15 in H
- Number of Gangs 3
- Length 12.2500 in
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-2G
- Zoro # G4074306
- UPC # 78477605448
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 8.32 in L x 5.15 in H |
Length | 12.2500 in |
Height | 6.2500 in |
Details
Color | Gray |
Number of Gangs | 3 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Series | AWPO |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 2 Wide Dimers Standard Fins Removed - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, 1.68" L, 1.68" W (T50A59)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG33V09)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Blank 4 Gang Wall Plate (88064)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- Leviton Lighting Controls